Thomas and Betts 505-TB Tite-Bite® Combination Coupling, EMT to Flex, Malleable Iron, 1 in. | Graybar Store
     
Thomas and Betts - Tite-Bite® Combination Coupling, EMT to Flex, Malleable Iron, 1 in. - 505-TB
+ / - Hover over image to Zoom
Other Views

    Tite-Bite® Combination Coupling, EMT to Flex, Malleable Iron, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 505-TB
    SKU: 88264475
    $27.17
    Checking Pricing
         
    Additional Features:TITE-BITE Design Holds Flexible Metal Cable Firmly In Place with a Single Screw
    Standard:UL E23018, CSA
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 505-TB
    • Size 1 in.
    • Type Conduit Coupling
    • UNSPSC 39121434
    • Additional Features TITE-BITE Design Holds Flexible Metal Cable Firmly In Place with a Single Screw
    Product Overview:
    Tite-Bite® combination coupling joins 1 inch EMT conduit to 1 inch flexible metallic conduit. Coupling is constructed of malleable iron.