Allied Bolt 50325 Slow Spiral Drill Bit, 3/4 x 18 in. | Graybar Store
     
Allied Bolt - Slow Spiral Drill Bit, 3/4 x 18 in. - 50325
+ / - Hover over image to Zoom
Other Views

    Slow Spiral Drill Bit, 3/4 x 18 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 50325
    SKU: 25457727
    $20.97
    Checking Pricing
         
    Length:18 in.
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 50325
    • Size 3/4 in.
    • Type Slow Spiral Drill Bit
    • Brand Allied Bolt
    • Length 18 in.
    Product Overview:
    Slow Spiral Drill Bit, 3/4 x 18 in., Tempered Body
    • Used With Rotation-Only Machines Equipped With a 3-Jaw Jacobs-Type Chuck
    • Used For Drilling in Soft or Brittle Masonry Materials Such as Block or Brick
    • Slow Spiral Flute Provides Extra Strength and Quick Dust Removal
    • Tempered Body For Increased Durability