Irwin Industrial Tools 502L3 Pliers, 10 in. | Graybar Store
     
Irwin Industrial Tools - Pliers, 10 in. - 502L3
+ / - Hover over image to Zoom
Other Views

    Pliers, 10 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 502L3
    SKU: 99450333
    $14.86
    Checking Pricing
         
    Color:Natural
    Jaw Capacity (Inches):1-7/8 in
    Nose Type:Curved Jaw
    Length:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 502L3
    • Color Natural
    • Type Pliers
    • UNSPSC 27112115
    • Brand Irwin
    • Finish Metal Finish
    • Handle Material Metallic
    • Jaw Capacity (Inches) 1-7/8 in
    • Length 10 in.
    • Nose Type Curved Jaw
    • For Use With Hand Tools
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Pliers, 10 in.