Brady 50256 Lockout Tags(DANGER DO NOT OPERATE), 25 pk | Graybar Store
     
Brady - Lockout Tags(DANGER DO NOT OPERATE), 25 pk - 50256
+ / - Hover over image to Zoom
Other Views

    Lockout Tags(DANGER DO NOT OPERATE), 25 pk

    Manufacturer: Brady
    Manufacturer #: 50256
    SKU: 25845524
    $30.83
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Red on White
    Dimensions:5.75 in H x 3 in W
    Package Quantity:25
    Product Includes:25 Lockout Tags
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 50256
    • Color Black/Red on White
    • Dimensions 5.75 in H x 3 in W
    • UNSPSC 55121513
    Product Overview:
    Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment.
    The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Not recommended for chemical exposure. Service temperature of -40°F to 194°F (-40°C to 90°C)