Klein Tools 502-10-EINS Pliers, 10-1/4 in. | Graybar Store
     
Klein Tools - Pliers, 10-1/4 in. - 502-10-EINS
+ / - Hover over image to Zoom
Other Views

    Pliers, 10-1/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 502-10-EINS
    SKU: 25674740
    $82.00
    Checking Pricing
         
    Color:Orange/Grey
    Jaw Capacity (Inches):1-3/4 in.
    Additional Features:Secure Tongue and Groove Design for Non-Slip Grip
    Standard:IEC 60900 and ASTM F1505
    Length:10-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 502-10-EINS
    • Color Orange/Grey
    • Application For Work Near Energized Sources
    • Type Pump Pliers
    • UNSPSC 27112135
    • Additional Features Secure Tongue and Groove Design for Non-Slip Grip
    • Handle Color Orange and Grey
    • Handle Material High-Dielectric Plastic
    Product Overview:
    10'' Insulated Pump Pliers, Slim Handle, 1000 V Rated for safety on the job. VDE Certified