Wiremold (Legrand) 5010LBK End Cap, Non-Metallic, 5000 Series, Raceway Left End Cap, 5-29/32 x 5/16 x 1-3/16 in, Access®, 10 per Package | Graybar Store
     
Wiremold (Legrand) - End Cap, Non-Metallic, 5000 Series, Raceway Left End Cap, 5-29/32 x 5/16 x 1-3/16 in, Access®, 10 per Package - 5010LBK
+ / - Hover over image to Zoom
Other Views

    End Cap, Non-Metallic, 5000 Series, Raceway Left End Cap, 5-29/32 x 5/16 x 1-3/16 in, Access®, 10 per Package

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5010LBK
    SKU: 96029553
    $3.52
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Multiple Channel
    Depth (Inches):5/16
    Height (Inches):5-29/32
    Use With:Non-Metallic Raceways
    Width (Inches):1-3/16
    Fitting Type:Raceway Left End Cap
    Dimensions:5-29/32 x 5/16 x 1-3/16 in
    Brand or Series:Access®
    Packaging:10 per Package
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5010LBK
    • Dimensions 5-29/32 x 5/16 x 1-3/16 in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series Access®
    • Capacity Multiple Channel
    • Depth (Inches) 5/16
    • Fitting Type Raceway Left End Cap
    • Height (Inches) 5-29/32
    • Materials Non-Metallic
    • Series 5000
    • Width (Inches) 1-3/16
    • Material Non-Metallic
    • Packaging 10 per Package
    • Use With Non-Metallic Raceways
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold Access® 5000 Series Raceway Left End Cap
    Dimensions: 5-29/32 H x 5/16 D x 1-3/16 W;Available in Black, Gray, and White Colors;Sold in Packages of 10 and 20 End Caps