Wiremold (Legrand) 5007C-1ABK Cover Plate, Non-Metallic, 5000 Series, Raceway External Device Cover Plate, 6-3/8 x 5-3/16 x 9/16 in, Access®, 5 per Pack | Graybar Store
     
Wiremold (Legrand) - Cover Plate, Non-Metallic, 5000 Series, Raceway External Device Cover Plate, 6-3/8 x 5-3/16 x 9/16 in, Access®, 5 per Pack - 5007C-1ABK
+ / - Hover over image to Zoom
Other Views

    Cover Plate, Non-Metallic, 5000 Series, Raceway External Device Cover Plate, 6-3/8 x 5-3/16 x 9/16 in, Access®, 5 per Pack

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5007C-1ABK
    SKU: 96029561
    $6.53
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Multiple Channel
    Depth (Inches):9/16 in.
    Height (Inches):6-3/8 in.
    Use With:Non-Metallic Raceways
    Width (Inches):5-3/16
    Fitting Type:Raceway External Device Cover Plate
    Dimensions:6-3/8 x 5-3/16 x 9/16 in
    Brand or Series:Access®
    Packaging:5 per Package
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5007C-1ABK
    • Dimensions 6-3/8 x 5-3/16 x 9/16 in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series Access®
    • Capacity Multiple Channel
    • Depth (Inches) 9/16 in.
    • Fitting Type Raceway External Device Cover Plate
    • Height (Inches) 6-3/8 in.
    • Materials Non-Metallic
    • Series 5000
    • Width (Inches) 5-3/16
    • Material Non-Metallic
    • Packaging 5 per Package
    • Use With Non-Metallic Raceways
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold Access® 5000 Series Raceway External Device Cover Plate
    Designed for mounting one standard device and up to two voice/data connectors;Accepts 5507 Series Faceplates and Pass & Seymour Activate Keystone Jacks and Inserts;Available Colors: Black, Gray, and White;Dimensions: 6 3/8 H x 5 3/16 W x 9/16 D