3M 5005-W 3M™ Replenishment Decal, "W", 1.5 x 1 in., Black on Orange | Graybar Store
     
3M - 3M™ Replenishment Decal,
+ / - Hover over image to Zoom
Other Views

    3M™ Replenishment Decal, "W", 1.5 x 1 in., Black on Orange

    Manufacturer: 3M
    Manufacturer #: 5005-W
    SKU: 98349564
    $0.19
    Checking Pricing
         
    Quick Order:Y
    Color:Black on Orange
    Length:1.5 in
    Width (Inches):1 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5005-W
    • Color Black on Orange
    • UNSPSC 55121607
    • Length 1.5 in
    • Width (Inches) 1 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3M™ Replenishment Decal 5005 has a black symbol printed on a safety orange background. It offers a decal solution for wireless tower and backhaul, wireline FTTH/FTTP, xDSL/FTTN, backhaul, residential FTTH and CATV cables.
    REPLENISHMENT DECAL "W"