Klein Tools 50034 Large Capacity Ratcheting Cutter, PVC, 1/2 to 2-1/2 in. | Graybar Store
     
Klein Tools - Large Capacity Ratcheting Cutter, PVC, 1/2 to 2-1/2 in. - 50034
+ / - Hover over image to Zoom
Other Views

    Large Capacity Ratcheting Cutter, PVC, 1/2 to 2-1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 50034
    SKU: 25821542
    $215.81
    Checking Pricing
         
    Capacity:1/2 to 2-1/2 in.
    Tool Application:Cutting PVC
    Length:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 50034
    • Application PVC
    • Type Ratcheting
    • UNSPSC 23241610
    • Capacity 1/2 to 2-1/2 in.
    • Handle Color Orange
    • Length 11 in.
    • Tool Application Cutting PVC
    • SKU Spec Sheet
      50034 Spec Sheet
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    Large capacity ratcheting cutter cuts 1/2 to 2-1/2 inch schedule 40 and schedules 80 PVC Conduit with no burrs.
    Large capacity ratcheting PVC Cutter
    • Makes easy, straight cuts with no burrs
    • Cuts 1/2 to 2-1/2 white and gray schedule 40 and 80 PVC with minimal effort
    • Blade positioned within the body of cutter for no risk of damage or injury to user
    • Quick one handed blade release
    • Lightweight and durable magnesium alloy die-cast with rubber grip
    • Ratchet action allows easy, one-hand cutting
    • Hooked jaw holds pipe in proper cutting position
    • Replacement blade available
    • No tool required for instant blade change