Klein Tools 5003-20 Canvas Tool Bags - Multiple Pockets, Leather Bottom | Graybar Store
     
Klein Tools - Canvas Tool Bags - Multiple Pockets, Leather Bottom - 5003-20
+ / - Hover over image to Zoom
Other Views

    Canvas Tool Bags - Multiple Pockets, Leather Bottom

    Manufacturer: Klein Tools
    Manufacturer #: 5003-20
    SKU: 25055513
    $158.86
    Checking Pricing
         
    Depth (Inches):20 in.
    Height (Inches):15 in.
    No. of Pockets:15
    Width (Inches):6 in.
    Additional Features:Steel frame mouth with hinge for rugged use.
    Length:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5003-20
    • Type Canvas Tool Bags - Multiple Pockets, Leather Bottom
    • UNSPSC 24111507
    • Additional Features Steel frame mouth with hinge for rugged use.
    • Depth (Inches) 20 in.
    • Height (Inches) 15 in.
    Product Overview:
    20'' Canvas Tool Bag with Leather Bottom, Steel frame mouth with hinge for rugged use.