Wiremold (Legrand) 5000TBK Raceway Quarter Round Trim, 5000 Series, Access®, 10 per Package, PVC, Multiple Channel Capacity, 8 ft L | Graybar Store
     
Wiremold (Legrand) - Raceway Quarter Round Trim, 5000 Series, Access®, 10 per Package, PVC, Multiple Channel Capacity, 8 ft L - 5000TBK
+ / - Hover over image to Zoom
Other Views

    Raceway Quarter Round Trim, 5000 Series, Access®, 10 per Package, PVC, Multiple Channel Capacity, 8 ft L

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5000TBK
    SKU: 97123886
    $7.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Length:8 ft.
    Use With:Non-Metallic Raceways
    Fitting Type:Raceway Quarter Round Trim
    Brand or Series:Access®
    Packaging:10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5000TBK
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series Access®
    • Fitting Type Raceway Quarter Round Trim
    • Length 8 ft.
    • Material PVC
    • Packaging 10 per Package
    • Use With Non-Metallic Raceways
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold Access® 5000 Series 8 ft Raceway Quarter Round Trim
    Base and Cover sold separately;Available Colors: Black, Gray, Maple Wood, Oak Wood, and White;Available in 8' Lengths