Hirschmann 500000213 Specialty Plug and Connector, 12 A, 600 V, 3-Pole, Black (Insert) | Graybar Store
     
Hirschmann - Specialty Plug and Connector, 12 A, 600 V, 3-Pole, Black (Insert) - 500000213
+ / - Hover over image to Zoom
Other Views

    Specialty Plug and Connector, 12 A, 600 V, 3-Pole, Black (Insert)

    Manufacturer: Hirschmann
    Manufacturer #: 500000213
    SKU: 25839924
    $30.47
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:12 A
    Voltage Rating:600 V
    Number of Poles:3-Pole
    Color:Black (Insert)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 500000213
    • Color Black (Insert)
    • Amperage 12 A
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    • Number of Poles 3-Pole
    Product Overview:
    Specialty Plug and Connector, 12 A, 600 V, 3-Pole, Black (Insert)