Wiremold (Legrand) V500-5 500/700 Series Small Raceway, 5 Ft. | Graybar Store
Wiremold (Legrand) - 500/700 Series Small Raceway, 5 Ft. - V500-5
+ / - Hover over image to Zoom
Other Views

    500/700 Series Small Raceway, 5 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V500-5
    SKU: 93174997
    $8.90
    Checking Pricing
         
    Length:5 ft.
    Dimensions (Inches):5 ft. L x 3/4 in. W x 17/32 in H
    Brand or Series:500
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V500-5
    • Color Ivory
    • UNSPSC 39131709
    • Brand or Series 500
    • Dimensions (Inches) 5 ft. L x 3/4 in. W x 17/32 in H
    • Length 5 ft.
    • SKU Spec Sheet
      V500-5 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ivory, 5 ft. steel raceway.