Klein Tools 500-18 Adjustable Wrench, 18 in. | Graybar Store
     
Klein Tools - Adjustable Wrench, 18 in. - 500-18
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrench, 18 in.

    Manufacturer: Klein Tools
    Manufacturer #: 500-18
    SKU: 88152843
    $159.04
    Checking Pricing
         
    Jaw Capacity (Inches):2.063 in.
    Additional Features:Forged heat-treated alloy steel for maximum strength and light weight.
    Length:18-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 500-18
    • Type Adjustable Wrenches - Standard Capacity
    • UNSPSC 27111707
    • Additional Features Forged heat-treated alloy steel for maximum strength and light weight.
    • Jaw Capacity (Inches) 2.063 in.
    Product Overview:
    18'' Adjustable Wrench Standard Capacity, Forged heat-treated alloy steel for maximum strength and light weight.