Middle Atlantic Products U2 50-lb Solid Rack Shelf | Graybar Store
Middle Atlantic Products - 50-lb Solid Rack Shelf - U2
+ / - Hover over image to Zoom
Other Views

    50-lb Solid Rack Shelf

    Manufacturer: Middle Atlantic Products
    Manufacturer #: U2
    SKU: 25210876
    $0.00
    Checking Pricing
         
    Color:Black
    Rack Units:2
    Depth:14.5625 in.
    Height:3.5 in.
    Width:19 in.
    Capacity:50 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # U2
    • Color Black
    • Mounting Style Rack Mount
    • Type Solid Shelf
    • Rack Units 2
    • Capacity 50 lb.
    • Depth 14.5625 in.
    • Finish Powder Coat
    • Height 3.5 in.
    • Materials Steel
    • Width 19 in.
    • SKU Spec Sheet
      U2 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Solid shelf has a 50 pound weight capacity.