Superior Essex 5-XCW-1P24-W/G-S-ESS Outdoor Cable, 24 AWG, 1 Pair, White/Green, 1000 ft/Spool | Graybar Store
     
Superior Essex - Outdoor Cable, 24 AWG, 1 Pair, White/Green, 1000 ft/Spool - 5-XCW-1P24-W/G-S-ESS
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 24 AWG, 1 Pair, White/Green, 1000 ft/Spool

    Manufacturer: Superior Essex
    Manufacturer #: 5-XCW-1P24-W/G-S-ESS
    SKU: 25161824
    $44.07
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:1
    Color:White/Green
    Additional Features:Support Higher Data Speeds and is Intended for Connections in Cross Connect Cabinets
    Alternate Manufacturer Part No.:02-010-23
    Package:1000 Foot Spool
    Cable Type:Outdoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5-XCW-1P24-W/G-S-ESS
    • Cable Type Outdoor Cable
    • Color White/Green
    • UNSPSC 26121500
    • Additional Features Support Higher Data Speeds and is Intended for Connections in Cross Connect Cabinets
    • Alternate Manufacturer Part No. 02-010-23
    • Gauge 24 AWG
    • No. of Pairs 1
    • Package 1000 Foot Spool
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, Cat 5, 24 AWG, 1, White/Green, 1000 Feet per Spool