Superior Essex 5-XCW-1P24-VI/BL-S-ESS Outdoor Cable, 24 AWG, 1 Pair, Violet/Blue, 1000 ft/Spool | Graybar Store
     
Superior Essex - Outdoor Cable, 24 AWG, 1 Pair, Violet/Blue, 1000 ft/Spool - 5-XCW-1P24-VI/BL-S-ESS
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 24 AWG, 1 Pair, Violet/Blue, 1000 ft/Spool

    Manufacturer: Superior Essex
    Manufacturer #: 5-XCW-1P24-VI/BL-S-ESS
    SKU: 25273409
    $46.29
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:02-032-23
    No. of Pairs:1
    Color:Violet/Blue
    Packaging:1000 ft/Spool
    Additional Features:Support Higher Data Speeds and is Intended for Connections in Cross Connect Cabinets
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5-XCW-1P24-VI/BL-S-ESS
    • Color Violet/Blue
    • Category DataComm>Communications Cable>Copper Cable
    • Type Outdoor Cable
    • Additional Features Support Higher Data Speeds and is Intended for Connections in Cross Connect Cabinets
    • Alternate Manufacturer Part No. 02-032-23
    • Gauge 24 AWG
    • No. of Pairs 1
    • Packaging 1000 ft/Spool
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, Cat 5, 24 AWG, 1, Violet/Blue, 1000 Feet per Spool