Graybar Vendor 5 X 8 Conduit Nipple, Rigid/IMC, Galvanized Steel, 5 x 8 in. | Graybar Store
     
Graybar Vendor - Conduit Nipple, Rigid/IMC, Galvanized Steel, 5 x 8 in. - 5 X 8
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Rigid/IMC, Galvanized Steel, 5 x 8 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 5 X 8
    SKU: 88273394
    $43.34
    Checking Pricing
         
    Nom. Length (Inches):8 in.
    Diameter (Inches):5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 5 X 8
    • UNSPSC 39131718
    • Diameter (Inches) 5 in.
    • Materials Hot Dip Galvanized Steel
    • Nom. Length (Inches) 8 in.
    • For Use With Rigid/IMC
    • ECCN EAR99
    Product Overview:
    Conduit nipple is 5 dia. x 8 inch L. Nipple is rigid hot dipped galvanized.
    5 X 8 GALV COND NIPPLE Silver/Gray Color Made and Melted in the United States, Hot-Dip Galvanized OD and ID, RMC Recognized as as Equipment Grounding Conductor by the NEC Threaded