Thomas and Betts E952PN 5 to 4 Inch Carlon® PVC Conduit Fabricated Reducing Bushing | Graybar Store
     
Thomas and Betts - 5 to 4 Inch Carlon® PVC Conduit Fabricated Reducing Bushing - E952PN
+ / - Hover over image to Zoom
Other Views

    5 to 4 Inch Carlon® PVC Conduit Fabricated Reducing Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: E952PN
    SKU: 88303059
    $36.74
    Checking Pricing
         
    In (Inches):5 in.
    Out (Inches):4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E952PN
    • UNSPSC 39131700
    • In (Inches) 5 in.
    • Materials PVC
    • Out (Inches) 4 in.
    • For Use With PVC Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5 inch x 4 inch schedule 40 fabricated reducer.