Graybar Vendor 5-GALV-COUP Conduit Coupling, Rigid Galvanized, Steel, 5 in. | Graybar Store
     
Graybar Vendor - Conduit Coupling, Rigid Galvanized, Steel, 5 in. - 5-GALV-COUP
+ / - Hover over image to Zoom
Other Views

    Conduit Coupling, Rigid Galvanized, Steel, 5 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 5-GALV-COUP
    SKU: 88273385
    $37.41
    Checking Pricing
         
    Size:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 5-GALV-COUP
    • Size 5 in.
    • UNSPSC 39131707
    • Materials Steel
    • For Use With Rigid Galvanized Conduit
    • ECCN EAR99
    Product Overview:
    Steel coupling for 5 inch rigid galvanized conduit.