Graybar Vendor FA-5 Adapter, Female, PVC Conduit, PVC, 5 in. | Graybar Store
     
Graybar Vendor - Adapter, Female, PVC Conduit, PVC, 5 in. - FA-5
+ / - Hover over image to Zoom
Other Views

    Adapter, Female, PVC Conduit, PVC, 5 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: FA-5
    SKU: 88285276
    $6.93
    Checking Pricing
         
    Size:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FA-5
    • Size 5 in.
    • Type Female
    • UNSPSC 39131700
    • Materials PVC
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    Female adapter for 5 inch PVC conduit. Adapter is PVC.