Crouse Hinds (Eaton) 170C 5 Inch Malleable Iron Rigid/IMC Conduit Coupling | Graybar Store
     
Crouse Hinds (Eaton) - 5 Inch Malleable Iron Rigid/IMC Conduit Coupling - 170C
+ / - Hover over image to Zoom
Other Views

    5 Inch Malleable Iron Rigid/IMC Conduit Coupling

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 170C
    SKU: 96089471
    $524.40
    Checking Pricing
         
    Size:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 170C
    • Size 5 in.
    • UNSPSC 39121311
    • Materials Malleable Iron
    Product Overview:
    Malleable iron conduit for 5 inch rigid/IMC conduit.