Thomas and Betts 82C-1G-5/8 5 in. Square Device Rings | Graybar Store
     
Thomas and Betts - 5 in. Square Device Rings - 82C-1G-5/8
+ / - Hover over image to Zoom
Other Views

    5 in. Square Device Rings

    Manufacturer: Thomas and Betts
    Manufacturer #: 82C-1G-5/8
    SKU: 25646644
    $4.68
    Checking Pricing
         
    Raised (Inches):5/8 in
    Capacity (Cubic Inch):4.3 cu. in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82C-1G-5/8
    • Capacity (Cubic Inch) 4.3 cu. in.
    • Raised (Inches) 5/8 in
    Product Overview:
    Steel City® Single-Gang Device Extension Ring, Steel, Capacity (Cubic Inch): 4.3 in³