Thomas and Betts 5 GCB SC 5GCB STEEL COVER | Graybar Store
Thomas and Betts - SC 5GCB STEEL COVER - 5 GCB
+ / - Hover over image to Zoom
Other Views

    SC 5GCB STEEL COVER

    Manufacturer: Thomas and Betts
    Manufacturer #: 5 GCB
    SKU: 88254735
    $22.40
    Checking Pricing
         
    Capacity (Cubic Inch):8.5 cu. in.
    Color:Silver
    Material:Steel
    Size (Inches):12-7/16 in.L x 4-11/16 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5 GCB
    • Color Silver
    • UNSPSC 39121304
    • Capacity (Cubic Inch) 8.5 cu. in.
    • Size (Inches) 12-7/16 in.L x 4-11/16 in. W
    • Material Steel
    • SKU Spec Sheet
      5 GCB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Five Gang Box Cover, 8.5 Cubic Inches, 12-7/16 Inches Long x 4-11/16 Inches Wide, Galvanized Steel, Flat and Blank