Hoffman (nVent) A121260RT F40PT Series Type 3R Wiring Trough, 12 in. W x 12 in. H., 5 Ft. | Graybar Store
     
Hoffman (nVent) - F40PT Series Type 3R Wiring Trough, 12 in. W x 12 in. H., 5 Ft. - A121260RT
+ / - Hover over image to Zoom
Other Views

    F40PT Series Type 3R Wiring Trough, 12 in. W x 12 in. H., 5 Ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A121260RT
    SKU: 99692728
    $596.25
    Checking Pricing
    Items sold in feet or each.
         
    Length:5 ft.
    Color / Finish:Galvanized
    Brand or Series:F40PT
    Additional Features:Rainproof
    Dimensions:5 ft. x 12 in. x 12 in.
    Material:Steel
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A121260RT
    • Dimensions 5 ft. x 12 in. x 12 in.
    • UNSPSC 39131714
    • Additional Features Rainproof
    • Brand or Series F40PT
    • Color / Finish Galvanized
    • Length 5 ft.
    • NEMA Rating NEMA 3R
    • Material Steel
    • SKU Spec Sheet
      A121260RT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA Type 3R painted galvanized wiring trough 12 in. W x 12 in. H., 5 Ft. length.
    Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.