Hoffman (nVent) A6660RT F40PT Series Type 3R Wiring Trough, 6 in. W x 6 in. H., 5 Ft. | Graybar Store
     
Hoffman (nVent) - F40PT Series Type 3R Wiring Trough, 6 in. W x 6 in. H., 5 Ft. - A6660RT
+ / - Hover over image to Zoom
Other Views

    F40PT Series Type 3R Wiring Trough, 6 in. W x 6 in. H., 5 Ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A6660RT
    SKU: 88132033
    $244.58
    Checking Pricing
         
    Length:5 ft.
    Color / Finish:Galvanized
    Brand or Series:F40PT
    Height:6 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A6660RT
    • UNSPSC 39131714
    • Brand or Series F40PT
    • Color / Finish Galvanized
    • Height 6 in.
    • Length 5 ft.
    • Materials Steel
    • NEMA Ratings NEMA 3R
    • Width 6 in.
    • SKU Spec Sheet
      A6660RT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA Type 3R painted galvanized wiring trough 6 in. W x 6 in. H., 5 Ft. length.
    Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.