Hoffman (nVent) F44T160GV 5 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section | Graybar Store
     
Hoffman (nVent) - 5 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section - F44T160GV
+ / - Hover over image to Zoom
Other Views

    5 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44T160GV
    SKU: 96008546
    $61.64
    Checking Pricing
         
    Height (Inches):4 in.
    Width (Inches):4
    Color / Finish:Galvanized
    Length:5 ft.
    Brand or Series:F40G
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44T160GV
    • UNSPSC 39131710
    • Brand or Series F40G
    • Color / Finish Galvanized
    • Height (Inches) 4 in.
    • Length 5 ft.
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Width (Inches) 4
    • SKU Spec Sheet
      F44T160GV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In Galvanized wireway, NEMA Type 1, 4 inch x 4 inch with 5 ft length.