Hoffman (nVent) F1010T160GV Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 10 in.W x 10 in. H., 5 ft. | Graybar Store
     
Hoffman (nVent) - Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 10 in.W x 10 in. H., 5 ft. - F1010T160GV
+ / - Hover over image to Zoom
Other Views

    Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 10 in.W x 10 in. H., 5 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F1010T160GV
    SKU: 97100283
    $252.94
    Checking Pricing
    Items sold in feet or each.
         
    Length:5 ft.
    Color / Finish:Galvanized
    Brand or Series:F40
    Additional Features:Hinge Cover
    Dimensions:5 ft. x 10 in. x 10 in.
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F1010T160GV
    • Dimensions 5 ft. x 10 in. x 10 in.
    • UNSPSC 39131710
    • Additional Features Hinge Cover
    • Brand or Series F40
    • Color / Finish Galvanized
    • Length 5 ft.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F1010T160GV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section 10 in.W x 10 in. H., 5 ft. length, with galvanized finish.
    For Use With Lay-In Wireway