B-Line (Eaton) SB2118AYZ 5/8 in.-11 ATR Runway Support Kit, Yellow Zinc | Graybar Store
     
B-Line (Eaton) - 5/8 in.-11 ATR Runway Support Kit, Yellow Zinc - SB2118AYZ
+ / - Hover over image to Zoom
Other Views

    5/8 in.-11 ATR Runway Support Kit, Yellow Zinc

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2118AYZ
    SKU: 94056612
    $23.57
    Checking Pricing
         
    Additional Features:5/8 in -11 ATR
    Color / Finish:Yellow
    Height (Inches):1/1/2002
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2118AYZ
    • UNSPSC 39131703
    • Additional Features 5/8 in -11 ATR
    • Color / Finish Yellow
    Product Overview:
    Slotted runway support kit 1 1/2-in. runway height, 5/8 in.-11 ATR with yellow finish.