Cooper Lighting (Eaton) 4VT2-LD4-4-DR-UNV-L850-CD1-WL-U Metalux, High Bay, LED, 120 to 277V, 4000K, High Bay Mount, 38W, Medium, 4000 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - Metalux, High Bay, LED, 120 to 277V, 4000K, High Bay Mount, 38W, Medium, 4000 lm Lumens - 4VT2-LD4-4-DR-UNV-L850-CD1-WL-U
+ / - Hover over image to Zoom
Other Views

    Metalux, High Bay, LED, 120 to 277V, 4000K, High Bay Mount, 38W, Medium, 4000 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4VT2-LD4-4-DR-UNV-L850-CD1-WL-U
    SKU: 25836197
    $214.58
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):4000
    Mount Type:High Bay
    Additional Options:Internal Prismatic Lens/15% DR High Impact Additive
    Additional Features:Baked white enamel finish on internal channel/high reflectance
    Lamp Watts:38 W
    Light Distribution:Medium
    Lumens:4000 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4VT2-LD4-4-DR-UNV-L850-CD1-WL-U
    • Additional Options Internal Prismatic Lens/15% DR High Impact Additive
    • Additional Features Baked white enamel finish on internal channel/high reflectance
    • Brand Metalux
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Lamp Watts 38 W
    • Light Distribution Medium
    • Lumens 4000 lm
    • Mount Type High Bay
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin 00 - Unknown
    Product Overview:
    The VT2 Series is an energy efficient industrial vaportite fixture that features rugged and durable construction
    Equipped with energy saving ballasts;Reinforced fiberglass housing;High Impact acrylic / DR diffuser material;Continuous polyurethane gasketing formed into housing;Watertite hubs standard at each end accepts 1/2 conduit;Optional top only hub entry or combination top and side entry;Die formed galvanized steel mounting brackets;Baked white enamel finish on internal channel/high reflectance;No holes required for surface/chain mounting