Kichler Lighting 4U27K12WHT Under Cabinet Lighting, LED,White, 12 in. L | Graybar Store
     
Kichler Lighting - Under Cabinet Lighting, LED,White, 12 in. L - 4U27K12WHT
+ / - Hover over image to Zoom
Other Views

    Under Cabinet Lighting, LED,White, 12 in. L

    Manufacturer: Kichler Lighting
    Manufacturer #: 4U27K12WHT
    SKU: 25868102
    $93.31
    Checking Pricing
         
    Quick Order:Y
    Housing Color:White
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 4U27K12WHT
    • Housing Color White
    • Lamp Type LED
    • Length 12 in.
    • Country of Origin CN - China
    Product Overview:
    4U Series 120V 12 inch Textured White LED Under Cabinet Lighting in 12 in.