Kichler Lighting 4U12X30WHT Under Cabinet Lighting, Xenon, White, 30 in. L, 4 Lamp, 18 W | Graybar Store
     
Kichler Lighting - Under Cabinet Lighting, Xenon, White, 30 in. L, 4 Lamp, 18 W - 4U12X30WHT
+ / - Hover over image to Zoom
Other Views

    Under Cabinet Lighting, Xenon, White, 30 in. L, 4 Lamp, 18 W

    Manufacturer: Kichler Lighting
    Manufacturer #: 4U12X30WHT
    SKU: 25923188
    $71.47
    Checking Pricing
         
    Quick Order:Y
    For Use on Lamp Type:T5
    Housing Color:White
    No. of Lamps:4
    Wattage:18 W
    Length:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 4U12X30WHT
    • Housing Color White
    • For Use on Lamp Type T5
    • Lamp Type Xenon
    • Length 30 in.
    • No. of Lamps 4
    • Wattage 18 W
    • Country of Origin CN - China
    Product Overview:
    4U Series 12V 30 inch Textured White Xenon Under Cabinet Lighting in 30 in.
    Chain Finish Bronze Textured/Nickel Textured/Textured White