Cooper Lighting (Eaton) 4SNLED-LD5-48SL-UNV-L840-CD1-U Eaton, Strip Fixture, LED, 120 to 277V, 48 in. L | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Strip Fixture, LED, 120 to 277V, 48 in. L - 4SNLED-LD5-48SL-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    Eaton, Strip Fixture, LED, 120 to 277V, 48 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4SNLED-LD5-48SL-UNV-L840-CD1-U
    SKU: 25942058
    $137.62
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4SNLED-LD5-48SL-UNV-L840-CD1-U
    • Brand Eaton
    • Lamp Type LED
    • Nom. Length (Inches) 48
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    SNLED Lensed is a narrow LED lensed striplight series
    Standard (SL) and High lumen/High Efficacy (HL) packages;High efficiencies - up to 153 LPW;Three different lens types for optical control;Two different reflectors for precise distribution control;Available CCT: 3000K, 3500K, 4000K and 5000K;Typical CRI over 80;Class 2 driver with standard 0-10V dimming is NEMA 410 compliant;UL listed up to 40 C ambient temperatures;Step-dim, Fifth LightTM (DALI) and motion sensing options