Cooper Lighting (Eaton) 4SLSTP4040DD-120V Eaton, Strip Fixture, LED, 120V, 46-1/2 in. L | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Strip Fixture, LED, 120V, 46-1/2 in. L - 4SLSTP4040DD-120V
+ / - Hover over image to Zoom
Other Views

    Eaton, Strip Fixture, LED, 120V, 46-1/2 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4SLSTP4040DD-120V
    SKU: 25783278
    $90.86
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nom. Length (Inches):46-1/2
    Alternate Manufacturer Part No.:4SLSTP4040RT1
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4SLSTP4040DD-120V
    • UNSPSC 39111533
    • Alternate Manufacturer Part No. 4SLSTP4040RT1
    • Brand Eaton
    Product Overview:
    Metalux AP Series SLSTP Lensed LED Striplight
    Lumen packages for the most common striplight applications;8ft. 4ft. and 2ft. Lengths with single lens (no tandem);Excellent performance - up to 125 LPW in multiple DLC categories;Frost white polycarbonate lens, linear prisms for even illumination;Typical 80 CRI;Two different driver options: UNV, 0 to 10V or 120V, Phase Cut dimming;CCT: 3500K and 4000K CCT;UNV (DLC listed), 120V (Energy Star listed)