Cooper Lighting (Eaton) 4SLSTP2040DD-UNV Metalux Lensed Striplight, AP Series, LED, Steel, 120/277V, 4 ft. L, 21W, 4000K | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Lensed Striplight, AP Series, LED, Steel, 120/277V, 4 ft. L, 21W, 4000K - 4SLSTP2040DD-UNV
+ / - Hover over image to Zoom
Other Views

    Metalux Lensed Striplight, AP Series, LED, Steel, 120/277V, 4 ft. L, 21W, 4000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4SLSTP2040DD-UNV
    SKU: 25761741
    $101.29
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:120/277
    Nom. Length (Inches):48
    Alternate Manufacturer Part No.:4SLSTP2040RT2
    Brand or Series:Metalux
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4SLSTP2040DD-UNV
    • UNSPSC 39111533
    • Alternate Manufacturer Part No. 4SLSTP2040RT2
    • Brand or Series Metalux
    Product Overview:
    Metalux® AP series LED striplight fixture, 4 ft. long, 120/277V with 4000K color temperature and 0-10V dimming to 10% control.
    SLSTP Series is low profile, high quality luminaire offering the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. Ideal for commercial, industrial, retail and residential applications.