Cooper Lighting (Eaton) 4SHPLD3240R Shop Light, LED, 32W, 120V, Power Cord, 5 ft.,White (Lens) | Graybar Store
     
Cooper Lighting (Eaton) - Shop Light, LED, 32W, 120V, Power Cord, 5 ft.,White (Lens) - 4SHPLD3240R
+ / - Hover over image to Zoom
Other Views

    Shop Light, LED, 32W, 120V, Power Cord, 5 ft.,White (Lens)

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4SHPLD3240R
    SKU: 25865180
    $81.65
    Checking Pricing
         
    Quick Order:Y
    Wattage:32 W
    Voltage Rating:120 V
    Cord Type:Power Cord
    Cable Length (Feet):5.0
    Color:White (Lens)
    Additional Features:Frosted White Lens for Even Distribution
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4SHPLD3240R
    • Color White (Lens)
    • Cable Length (Feet) 5.0
    • Additional Features Frosted White Lens for Even Distribution
    • Cord Type Power Cord
    • Lamp Type LED
    • Wattage 32 W
    • Voltage Rating 120 V
    • ECCN EAR99
    Product Overview:
    Metalux AP - Linkable Shoplight