Leviton 4S255-D48 Copper Patch Panels, Rack, Shielded, 19 inches Rack, 48 Port, 1 RU | Graybar Store
     
Leviton - Copper Patch Panels, Rack, Shielded, 19 inches Rack, 48 Port, 1 RU - 4S255-D48
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Rack, Shielded, 19 inches Rack, 48 Port, 1 RU

    Manufacturer: Leviton
    Manufacturer #: 4S255-D48
    SKU: 25698811
    $115.08
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:48
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4S255-D48
    • Termination Style 19 in. Rack
    • No. of Ports 48
    • Rack Units 1
    • UNSPSC 43223309
    Product Overview:
    Rack, Shielded, 19 in Rack, 48, 1