Thomas and Betts 4S-32-N CL 4S32N 4IN SQ BX NM 32CU NAIL-ON CL | Graybar Store
     
Thomas and Betts - CL 4S32N 4IN SQ BX NM 32CU NAIL-ON CL - 4S-32-N
+ / - Hover over image to Zoom
Other Views

    CL 4S32N 4IN SQ BX NM 32CU NAIL-ON CL

    Manufacturer: Thomas and Betts
    Manufacturer #: 4S-32-N
    SKU: 88037612
    $3.65
    Checking Pricing
         
    Capacity (Cubic Inch):32 cu. in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4S-32-N
    • Color Black
    • UNSPSC 39121308
    • Capacity (Cubic Inch) 32 cu. in.
    Product Overview:
    Two-Gang New Work Square Outlet Box, Volume 32 Inches, Length 4 Inches, Width 4 Inches, Depth 3-3/16 Inches, Color black, Material Polycarbonate, Mounting Means Angled Side Nails, with Cable Clamps