Juno Lighting 4RLS 07LM 30K 90CRI 120 FRPC WH LED 4IN SURFACE MNT RND 30K 600L WHT | Graybar Store
     
Juno Lighting - LED 4IN SURFACE MNT RND 30K 600L WHT - 4RLS 07LM 30K 90CRI 120 FRPC WH
+ / - Hover over image to Zoom
Other Views

    LED 4IN SURFACE MNT RND 30K 600L WHT

    Manufacturer: Juno Lighting
    Manufacturer #: 4RLS 07LM 30K 90CRI 120 FRPC WH
    SKU: 25842424
    $31.79
    Checking Pricing
         
    Color Temperature (Kelvin):3000K
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 4RLS 07LM 30K 90CRI 120 FRPC WH
    • Color Temperature (Kelvin) 3000K
    • Lamp Type LED
    • No. of Lamps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Juno Basics Series 4-Inch Surface Mount LED, 3000K, 90 CRI, 700 Lumens