Juno Lighting 4RLD G2 09LM 30K 90CRI 120 FRPC WWH Downlight Housing, Incandescent, LED, 4 in. Housing, 120V, Retrofit, 5 in. L, 50W,White | Graybar Store
     
Juno Lighting - Downlight Housing, Incandescent, LED, 4 in. Housing, 120V, Retrofit, 5 in. L, 50W,White - 4RLD G2 09LM 30K 90CRI 120 FRPC WWH
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, Incandescent, LED, 4 in. Housing, 120V, Retrofit, 5 in. L, 50W,White

    Manufacturer: Juno Lighting
    Manufacturer #: 4RLD G2 09LM 30K 90CRI 120 FRPC WWH
    SKU: 25854118
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:Retrofit
    Nom. Length (Inches):5
    Wattage:50 W
    Color:White
    Additional Features:Juno® Retrofit LED Basics Series™ 4RLD 4-inch trim modules, upgrading your existing 4-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 4RLD G2 09LM 30K 90CRI 120 FRPC WWH
    • Color White
    • UNSPSC 39111515
    • Additional Features Juno® Retrofit LED Basics Series™ 4RLD 4-inch trim modules, upgrading your existing 4-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp
    • Fixture Type 4 in. Housing
    • Housing Installation Retrofit
    • Lamp Type Incandescent, LED
    • Nom. Length (Inches) 5
    • Voltage 120 V
    • Wattage 50 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LED 4in Round Adjustable Retrofit Downlight