King Electrical 4K1210BW Heater, Bright White, 8.3 A, 4 ft L, 120 V, 500 W | Graybar Store
     
King Electrical - Heater, Bright White, 8.3 A, 4 ft L, 120 V, 500 W - 4K1210BW
+ / - Hover over image to Zoom
Other Views

    Heater, Bright White, 8.3 A, 4 ft L, 120 V, 500 W

    Manufacturer: King Electrical
    Manufacturer #: 4K1210BW
    SKU: 25526064
    $127.14
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Crushproof Element, Full Length Safety Cutout
    Amperage:8.3 A
    Length:4 ft.
    Voltage Rating:120 V
    Watts:500 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # 4K1210BW
    • Amperage 8.3 A
    • Additional Features Crushproof Element, Full Length Safety Cutout
    • Finish Bright White Finish
    • Length 4 ft.
    Product Overview:
    Heater, Bright White, Crushproof Element, Full Length Safety Cutout, 8.3 A, 4 ft, 120 V, 500 W