Broan-NuTone 678 Ventilation Fan, Incandescent Light, 50 CFM, 2.5 Sones, 10-5/8 x 11-1/8 in. Grill | Graybar Store
     
Broan-NuTone - Ventilation Fan, Incandescent Light, 50 CFM, 2.5 Sones, 10-5/8 x 11-1/8 in. Grill - 678
+ / - Hover over image to Zoom
Other Views

    Ventilation Fan, Incandescent Light, 50 CFM, 2.5 Sones, 10-5/8 x 11-1/8 in. Grill

    Manufacturer: Broan-NuTone
    Manufacturer #: 678
    SKU: 88043740
    $59.28
    Checking Pricing
         
    CFM:50 CFM
    Sones:2.5
    Grill Size:10-5/8 x 11-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 678
    • UNSPSC 40101604
    • CFM 50 CFM
    • Finish White
    Product Overview:
    50 CFM 2.5 sone ventilation fan with white 10-5/8 x 11-1/8 in. plastic grille and light.
    • Duct Size: 4 Inch
    • Ceiling mount only
    • 100 watt lighting capacity, no bulb included
    • Shatter-resistant light diffusing lens
    • White polymeric grille finish
    • Plug-in, permanently lubricated motor
    • Mounting ears offer quick, sturdy installation
    • UL Listed for use over bathtubs and showers when connected to a GFCI-protected branch circuit
    • For use with Broan model 68W(white) or 68V(ivory) two-function control