Lithonia Lighting 4G1MW LED 27K 90CRI M6 Downlight Housing, Halogen, LED, IC/Non-IC, 4 in. Housing, 120V, Retrofit, 3-7/8 in. L,White | Graybar Store
     
Lithonia Lighting - Downlight Housing, Halogen, LED, IC/Non-IC, 4 in. Housing, 120V, Retrofit, 3-7/8 in. L,White - 4G1MW LED 27K 90CRI M6
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, Halogen, LED, IC/Non-IC, 4 in. Housing, 120V, Retrofit, 3-7/8 in. L,White

    Manufacturer: Lithonia Lighting
    Manufacturer #: 4G1MW LED 27K 90CRI M6
    SKU: 25805749
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:Retrofit
    Nom. Length (Inches):3-7/8
    Color:White
    Additional Features:Energy Star® Certified, Indoor, Slope-Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 4G1MW LED 27K 90CRI M6
    • Color White
    • UNSPSC 39111515
    • Additional Features Energy Star® Certified, Indoor, Slope-Ceiling
    • Fixture Type 4 in. Housing
    • Housing Installation Retrofit
    • Lamp Type Halogen, LED
    • Nom. Length (Inches) 3-7/8
    • Voltage 120 V
    • Insulation Rating IC/Non-IC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4 LED Gimbal Module