B-Line (Eaton) 4D21S-120GLV 4Dimension Channel, 10 ft., 1in. X 2 in. | Graybar Store
     
B-Line (Eaton) - 4Dimension Channel, 10 ft., 1in. X 2 in. - 4D21S-120GLV
+ / - Hover over image to Zoom
Other Views

    4Dimension Channel, 10 ft., 1in. X 2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D21S-120GLV
    SKU: 25677757
    $36.80
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Length:120 in.
    Width:2.106 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D21S-120GLV
    • UNSPSC 30101804
    • Color / Finish PRE-GALVANIZED
    • Length 120 in.
    • Width 2.106 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4D Channel, 1-In. X 2-In., 13/32-In. X 3-In. Slots, 18 Ga., 120-In. (10 Ft)
    4D CHANNEL, 1-IN. X 2-IN., 13/32-IN. X 3-IN. SLOTS, 18 GA., 120-IN. (10 FT)