B-Line (Eaton) 4D2024PAZN 4D - Pipe and Conduit Clamp, 3/8 in. | Graybar Store
     
B-Line (Eaton) - 4D - Pipe and Conduit Clamp, 3/8 in. - 4D2024PAZN
+ / - Hover over image to Zoom
Other Views

    4D - Pipe and Conduit Clamp, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D2024PAZN
    SKU: 25678089
    $454.14
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Zinc Plated Finish
    Length:1.627 in.
    Size:1.627 in. x 1.464 in. x 1.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D2024PAZN
    • Size 1.627 in. x 1.464 in. x 1.25 in.
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • UNSPSC 31162906
    • Color / Finish Zinc Plated Finish
    • Length 1.627 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4D - O.D. Pipe And Conduit Clamp, Pre-Assembled, 3/8-In. Od, Zinc Plated
    4D - O.D. PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, 3/8-IN. OD, ZINC PLATED