B-Line (Eaton) 4D2001PAZN 4D - Pipe and Conduit Clamp, 1/2 in. | Graybar Store
     
B-Line (Eaton) - 4D - Pipe and Conduit Clamp, 1/2 in. - 4D2001PAZN
+ / - Hover over image to Zoom
Other Views

    4D - Pipe and Conduit Clamp, 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D2001PAZN
    SKU: 25678044
    $0.76
    Checking Pricing
         
    Color / Finish:Zinc Plated Finish
    Length:1.846 in.
    Size:1.846 in. x 1.686 in. x 1.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D2001PAZN
    • Size 1.846 in. x 1.686 in. x 1.25 in.
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • UNSPSC 31162906
    • Color / Finish Zinc Plated Finish
    • Length 1.846 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4D - Pipe And Conduit Clamp, Thinwall (EMT), 1/2-In., Pre-Assembled, Zinc
    4D - PIPE AND CONDUIT CLAMP, THINWALL (EMT), 1/2-IN., PRE-ASSEMBLED, ZINC