General Cable 4C22-CMP-NA-BBSFG-GCC Carol® Unshielded Cable, Plenum, Flexguard PVC, Natural, 22 AWG, 4 Bare Copper Conductors, 1000 ft. Box | Graybar Store
     
General Cable - Carol® Unshielded Cable, Plenum, Flexguard PVC, Natural, 22 AWG, 4 Bare Copper Conductors, 1000 ft. Box - 4C22-CMP-NA-BBSFG-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Unshielded Cable, Plenum, Flexguard PVC, Natural, 22 AWG, 4 Bare Copper Conductors, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 4C22-CMP-NA-BBSFG-GCC
    SKU: 25282875
    $0.19
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    Length:1000 ft.
    No. of Conductors:4
    Cable Type:Plenum
    Color:Natural
    Standard:NEC CL3P, CMP, FPLP, NFPA 262
    Alternate Manufacturer Part No.:E3001S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C22-CMP-NA-BBSFG-GCC
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 4
    • Application Security Alarm
    • Type Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E3001S
    • Brand Carol®
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • Standard NEC CL3P, CMP, FPLP, NFPA 262
    • SKU Spec Sheet
      4C22-CMP-NA-BBSFG-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum unshielded electronic cable has (4) 22 AWG bare copper conductors. Cable is natural and packaged in a 1000 ft. box. Cable is rated NEC CL3P, CMP, FPLP, NFPA 262. General cable alt mfr no. E3001S.30.86