Belden 4C22/1P22FS-CMWB-GY-R-BED Composite Cable, Water-Blocked, 5504G1 | Graybar Store
     
Belden - Composite Cable, Water-Blocked, 5504G1 - 4C22/1P22FS-CMWB-GY-R-BED
+ / - Hover over image to Zoom
Other Views

    Composite Cable, Water-Blocked, 5504G1

    Manufacturer: Belden
    Manufacturer #: 4C22/1P22FS-CMWB-GY-R-BED
    SKU: 99913381
    $369.08
    Checking Pricing
         
    Cable Type:Water-Blocked
    Conductor Material:Tinned Copper
    Conductor Size:22 AWG
    Length:1000 ft.
    No. of Conductors:1, 4
    Alternate Manufacturer Part No.:5504G1 0081000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 4C22/1P22FS-CMWB-GY-R-BED
    • Cable Type Water-Blocked
    • No. of Conductors 1, 4
    • Alternate Manufacturer Part No. 5504G1 0081000
    • Conductor Material Tinned Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Composite cable (1) 22 AWG stranded tinned copper pair with PVC insulation and Beldfoil® shield and (4) 22 AWG stranded tinned copper pair with PVC insulation, overall waterblocking tape and PVC jacket with ripcord. 5504G1