Belden 4C20FS-CMR-GY-R5-BED-CUTREEL 5402FE 008500, Riser Electronic Wire, Cut Reel, (4) 20 AWG Conductors, Grey, Cut Reel | Graybar Store
     
Belden - 5402FE 008500, Riser Electronic Wire, Cut Reel, (4) 20 AWG Conductors, Grey, Cut Reel - 4C20FS-CMR-GY-R5-BED-CUTREEL
+ / - Hover over image to Zoom
Other Views

    5402FE 008500, Riser Electronic Wire, Cut Reel, (4) 20 AWG Conductors, Grey, Cut Reel

    Manufacturer: Belden
    Manufacturer #: 4C20FS-CMR-GY-R5-BED-CUTREEL
    SKU: 25803153
    $0.23
    Checking Pricing
         
    Cable Type:Riser
    Color:Grey
    Conductor Material:Tinned Copper
    Conductor Size:20 AWG
    Length:Cut Reel
    No. of Conductors:4
    Alternate Manufacturer Part No.:5402FE 008500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 4C20FS-CMR-GY-R5-BED-CUTREEL
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 4
    • Alternate Manufacturer Part No. 5402FE 008500
    • Conductor Material Tinned Copper
    • Conductor Size 20 AWG
    • Length Cut Reel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Riser electronic cable has (4) 20 AWG conductors. Grey cable is packaged in a Cut Reel. Belden Alternate Manufacturer Number is 5402FE 008500