Belden 4C20FS-CMP-NA-RFA-BED 6402FE 8771000, Electronic Cable, Plenum, (4) 20 AWG Conductors, Natural, 1000 ft. Reel | Graybar Store
     
Belden - 6402FE 8771000, Electronic Cable, Plenum, (4) 20 AWG Conductors, Natural, 1000 ft. Reel - 4C20FS-CMP-NA-RFA-BED
+ / - Hover over image to Zoom
Other Views

    6402FE 8771000, Electronic Cable, Plenum, (4) 20 AWG Conductors, Natural, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 4C20FS-CMP-NA-RFA-BED
    SKU: 99913752
    $255.10
    Checking Pricing
         
    No. of Conductors:4
    Length:1000 ft. Reel
    Conductor Size:20 AWG
    Conductor Material:Bare Copper
    Cable Type:Plenum
    Color:Natural
    Alternate Manufacturer Part No.:6402FE 8771000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 4C20FS-CMP-NA-RFA-BED
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 4
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 6402FE 8771000
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Length 1000 ft. Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic cable has (4) 20 AWG conductors. Natural cable is packaged in a 1000 ft. Reel. Belden Alternate Manufacturer Number is 6402FE 8771000